2H/2C, 3H/2C Programmable Thermostat
Business Series 2H/2C, 3H/2C Programmable Thermostat
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Manage thermostats across various locations with multiple users, all from a single web portal or smartphone app
- Administrators have complete control of thermostat settings and can establish different permissions
- Remote diagnostics and reporting tools provide insight to help you identify and assess problems
- Uses thousands of data points to optimize for comfort when a building is occupied, and save energy when it’s not
- Apply standardized operating procedures across all locations
Documents
Specifications
- Application:
- Commercial, Conventional System
- Auto Switching Heat:
- Yes
- Collection:
- Business Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1 in
- Height:
- 3-1/4 in
- Maximum Temperature:
- 100
- Power Source:
- Hardwired
- Programmability:
- Programmable
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Smart Home Compatibility:
- Amazon Alexa, Apple HomeKit, Google Assistant, IFTTT
- Smart Home Enabled:
- Yes
- Stages:
- 2H/2C, 3H/2C
- Touch Screen:
- No
- UPC:
- 627988400013
- Volts:
- 24V
- Width:
- 5-1/2 in
- Wireless Communication:
- Wi-Fi