Smart Thermostat Enhanced - Builder
Smart Thermostat Enhanced - Builder
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 72-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Automatically helps homeowners save up to 26% on heating and cooling costs, while keeping themcomfortable with included room sensor.
- Compared to a hold of 72°F/22°C
- Large LCD touchscreen for easy set up and navigation
- Supports 1-wire accessory control
- 5-year warranty with professional installation
-
Green
Recommended Accessories
Specifications
- AMP:
- 3
- Auto Switching Heat:
- Yes
- Battery Size:
- CR2477
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, White
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Depth:
- 9/10 in
- Energy Star Compliant:
- Yes
- Energy Star Most Efficient:
- No
- Height:
- 4-9/100 in
- Living Product Challenge Certification:
- No
- Maximum Temperature:
- 122
- Origin:
- Global
- Power Source:
- Hardwired
- Programmability:
- Programmable
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Smart Home Compatibility:
- Google Assistant, Apple, Amazon Alexa, IFTTT
- Stages:
- 3H/2C
- Touch Screen:
- Yes
- UPC:
- 627988005300
- Volts:
- 24V
- Width:
- 4-9/100 in
- Wireless Communication:
- Wi-Fi