1 in. x 600 ft. PEX-A Potable Plus Tubing Coil with 5-1/2 in. Jacket in White
Ecoflex® 1 in. x 600 ft. PEX-A Potable Plus Tubing Coil with 5-1/2 in. Jacket in White
Package Quantity Info:
Foot: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- Pre-insulated PEX-a pipe with a heat trace wire for underground potable plumbing applications
- Features flexible, durable 1-1/4" PEX-a service pipe
- Self-regulating heat trace wire with a maximum output of 5W/ft., 240 VAC
- Uponor AquaPEX service pipe surrounded by multilayer, closed-cell, PEX-foam insulation and a water-resistant, corrugated HDPE jacket
- Keeps underground water from freezing
- Ideal for direct-burial applications
- Requires a ProPEX Expansion Tool and a ProPEX Ring to make the ProPEX connection
Specifications
- Application:
- Water Supply
- Collection:
- Ecoflex®
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 1-11/200
- Length:
- 5
- Material:
- Plastic
- Material Type:
- PEX-A
- Origin:
- Domestic
- PipeTubing Size:
- 1-1/4
- Pressure - Maximum:
- 160 psi
- UPC:
- 673372643078