This product requires certification to purchase.

1 Gal Fc Wood Floor Clnr 4 Ca

Ecolab

1 Gal Fc Wood Floor Clnr 4 Ca

  • Fast #
  • Part #E6127049
  • Item #7218968
  • Manufacturer Part #6127049
5 out of 5 Customer Rating
Brand image
Ecolab

1 Gal Fc Wood Floor Clnr 4 Ca

  • Fast #
  • Part #E6127049
  • Item #7218968
  • Manufacturer Part #6127049
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 48
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Water based, no-rinse wood floor cleaner that cleans without harming the finish
  • Removes all soil types, dries quickly
  • Perfect companion to Court Master II and Front Court
  • Won’t damage wood floor finishes
  • Non-butyl, non-ammoniated, and NPE-free.
  • Dilution Rate: 2-4 oz/gal, pH: 8.8 – 9.2
  • Requires Certification

Specifications

Dilution Rate:
2:4
Package Quantity:
Case of 4
Size:
1 gal
Type:
E61027049
UL Listed:
No
Weight:
36 oz