1 gal Neutral Disinfectant Cleaner (Case of 4)
1 gal Neutral Disinfectant Cleaner (Case of 4)
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Multi-purpose, neutral pH, germicidal detergent and deodorant
- Effective in hard water
- Disinfects, cleans and deodorizes in one labor-saving step
- Leaves a clean fresh scent
- Use in the laundry to control odors on musty bedding and linens
Specifications
- Application:
- Disinfectant, Healthcare
- Color Finish Name:
- Orange
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Material:
- Liquid
- Package Quantity:
- Case of 4
- Product Type:
- Cleaner
- Size:
- 1 gal