1 gal Total Body Shampoo
1 gal Total Body Shampoo
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Leaves hair and skin feeling soft and smooth
- Lathers quickly, rinses freely
- Enriched with moisturizers, conditioners and emollients
- pH: 7.2
- Color: Orange
- Fresh clean fragrance
- Lifts and suspends soils and oils, minimizes residual lather that can cause irritation
Specifications
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Package Quantity:
- Case of 4
- Size:
- 1 gal
- Type:
- E61042135
- UL Listed:
- No