This product requires certification to purchase.

1.3 L Rapid Multi-Surface Disinfectant Cleaner (Case of 2)

Ecolab

1.3 L Rapid Multi-Surface Disinfectant Cleaner (Case of 2)

  • Fast #
  • Part #E6102258
  • Item #10159375
  • Manufacturer Part #6102258
4.6 out of 5 Customer Rating
Brand image
Ecolab

1.3 L Rapid Multi-Surface Disinfectant Cleaner (Case of 2)

  • Fast #
  • Part #E6102258
  • Item #10159375
  • Manufacturer Part #6102258
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Versatile 4-in-1 solution that delivers cleaning, disinfection, glass cleaning, and soft surface disinfection for a simplified approach to cleanliness.
  • Optimize cleaning efficiencies to make cleaning easy on staff
  • Effective on high touch point hard surfaces, plus mirrors, windows, glass, and fixtures and soft surface sanitization and disinfection
  • Fast kill times for SARS-CoV-21, Influenza A Virus and Norovirus (see product label for all claims)
  • Fresh, pleasant scent helps improve user experience
  • EPA Reg. No. 1677-272
  • Requires Certification

Specifications

Color Finish Category:
Greens
Color Finish Name:
Blue Green
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
7-1/2 in
Length:
7-1/2 in
Package Quantity:
Case of 2
Product Type:
Disinfectant Cleaner
Size:
1.3 L
Width:
6-1/4 in