2 L Acid Bathroom Cleaner
2 L Acid Bathroom Cleaner
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Biodegradable and zero volatile organic compounds per CARB Regulations 2012
- Certified by Green Seal (GS-37) and the U.S. Department of Agriculture BioPreferred program
- Formulated from plant derived surfactants to provide exceptional cleaning throughout bathrooms
- Color: Pink, pH: 4.5 to 5.1
- No personal protective equipment required at use; designed with worker interactions in mind
- Formulated with trend forward fragrances
- Safe for use on bathroom chrome, porcelain, vinyl, tile and fiberglass
- Effectively removes dirt, soap scum, and hard water deposits from bathroom surfaces
- Dilution Rate: 4, 6, 8 oz/gal
Specifications
- Color Finish Name:
- Pink
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Size:
- 2 L
- Weight:
- 5.58 lb