This product requires certification to purchase.

2.5 gal Disinfecting Acid Bathroom Cleaner

Ecolab

2.5 gal Disinfecting Acid Bathroom Cleaner

  • Fast #
  • Part #E6100292
  • Item #7255933
  • Manufacturer Part #6100292
4.1 out of 5 Customer Rating
Brand image
Ecolab

2.5 gal Disinfecting Acid Bathroom Cleaner

  • Fast #
  • Part #E6100292
  • Item #7255933
  • Manufacturer Part #6100292
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 63
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Concentrated, Green Seal certified, USDA bio-preferred bathroom cleaner
  • Removes common soils, soap scum and hard water deposits on tubs, showers, countertops, toilets and sinks
  • Acid formula simplifies removal of tough hard water deposits
  • Requires Certification

Documents

Dimensions & Measurements
Height
13-3/8 in
Length
12-86/125 in
Size
2.5 gal
Width
6-313/1000 in
Characteristics & Features
Color Finish Name
Light Pink
Warranty & Product Information
Application
Bathroom, Surfaces, Dirt, Soap Scum, Hard Water Stains
EPA Safer Choice
No
Green Seal Certified
Yes
Type
E6100292