32 oz. ABC Accelerated Bowl Cleaner
32 oz. ABC Accelerated Bowl Cleaner
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Commercial-strength, professional toilet bowl cleaner
- The aggressive hydrochloric acid formula quickly removes stubborn rust, lime and uric acid deposits from toilets and urinals
- It blasts nasty crud, stains, rust, viruses and bacteria
- 32 ouncebottles
Specifications
- Color Finish Name:
- Orange
- Dilution Rate:
- Ready to Use
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- SCAQMD Compliant:
- No
- Size:
- 32 oz