4 gal Revitalize Non-browning Treatment
4 gal Revitalize Non-browning Treatment
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Effective in neutralizing ice melt compounds and tracked-in salts on carpets
- Eliminates browning caused by water staining and over-wetting
- Non-browning treatment is a neutralizer rinse
- Color: Colorless to light yellow
- GS1 Registered: 10025469650365
- Dilution Rate: 1 oz/gallon
- May be used on all synthetic carpet types
- Effective in neutralizing ice melt compounds and tracked-in salts
- Odor: Faint odor
Specifications
- Application:
- Carpet
- Size:
- 4 gal
- UL Listed:
- No