750ml DigiFoam Dispenser in Grey
750ml DigiFoam Dispenser in Grey
Package Quantity Info:
Each: 1Product Details
Product Details
Specifications
- Application:
- Hospitality, Commercial, Healthcare
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Green Seal Certified:
- No
- Package Quantity:
- Case of 6
- Size:
- 750 ml