This product requires certification to purchase.

6 lb. Low Temperature Laundry Solid Break

Ecolab

Aquanomic™ 2.0 6 lb. Low Temperature Laundry Solid Break

  • Fast #
  • Part #E6101759
  • Item #7728959
  • Manufacturer Part #6101759
5 out of 5 Customer Rating
Brand image
Ecolab

Aquanomic™ 2.0 6 lb. Low Temperature Laundry Solid Break

  • Fast #
  • Part #E6101759
  • Item #7728959
  • Manufacturer Part #6101759
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 90
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Ensure linens are stain free with an extra punch of alkalinity in the wash process
  • This concentrated solid formula is designed to be gentle on linens as it removes the toughest soils on items such as table linens, chef coats, greasy rags, incontinence pads and diapers
  • Inhibits scale formation and controls water hardness yet offers increased operational efficiencies since it is for use in low temperatures
  • The smart dispensing system helps reduce product costs by delivering the correct amount of product to the wash cycle and keep employees safer with easy product handling that does not require contact with the chemistry
  • Requires Certification

Specifications

Collection:
Aquanomic™ 2.0
Color Finish Name:
Opaque, Yellow
EcoLogo Certified:
No
Size:
6 lb
Type:
HP7610538