750ml Mild Foam Hand Soap

Ecolab

DigiClean™ 750ml Mild Foam Hand Soap

Brand image
Ecolab

DigiClean™ 750ml Mild Foam Hand Soap

  • Part #E6123671
  • Item #7482968
  • Manufacturer Part #6123671
5 out of 5 Customer Rating

$1.00
per CA

Package Quantity Info:

EA: 1
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Designed to keep employees and guests hand clean and sanitary
  • Moisturizing foam hand soap pampers guests and is economical with more than 1,000 washes per bottle
  • Green Seal ™ certified gentle foaming hand soap that is ideal for public restrooms
  • For use in digifoam dispenser
  • Not recommended for food prep areas
  • Product meets Green Seal™ standard GS-41A based on effective performance and protective limits on VOCs and human and environmental toxicity

Specifications

Application:
Hand Cleaning
Collection:
DigiClean™
Color Finish Category:
Yellows
Color Finish Name:
Yellow
EcoLogo Certified:
No
Green Seal Certified:
Yes
Product Type:
Hand Soap
Size:
750 mL