This product requires certification to purchase.

750ml Foam Hand Soap (Case of 6)

Ecolab

Equi-Mild™ 750ml Foam Hand Soap (Case of 6)

  • Fast #
  • Part #E6000233
  • Item #7962479
  • Manufacturer Part #6000233
5 out of 5 Customer Rating
Brand image
Ecolab

Equi-Mild™ 750ml Foam Hand Soap (Case of 6)

  • Fast #
  • Part #E6000233
  • Item #7962479
  • Manufacturer Part #6000233
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Case: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 0.55% benzalkonium chloride formula clinically proven to exceed FDA requirements for healthcare personnel handwash
  • Efficacy against standard healthcare micro-organisms as well as MDR acinetobacter, VRE, CRE and multiple strains of MRSA
  • Gentle foam rinses easily to remove residues that can lead to irritation paraben-free formula helps reduce the opportunity for irritation and allergic reaction
  • Triclosan-free formula empowers you with an alternative for your antimicrobial hand soap needs
  • Requires Certification

Specifications

Application:
Hand Cleaning
Collection:
Equi-Mild™
Color Finish Category:
Blues
Color Finish Name:
Blue
Green Seal Certified:
No
Package Quantity:
Case of 6
Size:
750 mL