1200ml Foam Antimicrobial Hand Soap
Equi-Soft™ 1200ml Foam Antimicrobial Hand Soap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Efficacy against standard healthcare micro-organisms as well as MDR acinetobacter, VRE, CRE and multiple strains of MRSA
- Gentle foam rinses easily to remove residues that can lead to irritation
- 0.55% benzalkonium chloride formula clinically proven to exceed FDA requirements for healthcare personnel handwash
- Triclosan-free formula empowers you with an alternative for your antimicrobial hand soap needs
- Paraben-free and dye-free formula helps reduce the opportunity for irritation and allergic reaction
- Proven to be as mild as the market leading non-medicated hand soap
Specifications
- Application:
- Hand Cleaning
- Collection:
- Equi-Soft™
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Product Type:
- Hand Soap
- Size:
- 1200 mL