1200ml Hand Sanitizer Gel
Facilipro™ 1200ml Hand Sanitizer Gel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This formula is more than 99.5% effective in in-vitro testing against a broad range of illness-causing bacteria, helping to minimize the spread of contamination
- 60% alcohol active ingredient
- Food code compliant
- Use between soap and water hand washing
- Use in such places as employee restrooms, hand washing stations, cash registers, food prep areas, bar areas and wait staff stations
- Ready-to-use
- Colorless liquid (gel) with an alcohol like odor
- pH: 7.5
Specifications
- Application:
- Hand Sanitizer
- Collection:
- Facilipro™
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Green Seal Certified:
- No
- Package Quantity:
- Case of 2
- Product Type:
- Gel Hand Sanitizer
- Size:
- 1200 mL