This product requires certification to purchase.

2.5 gal Disinfecting Acid Bathroom Cleaner

Ecolab

Facilipro™ 2.5 gal Disinfecting Acid Bathroom Cleaner

  • Fast #
  • Part #E6101042
  • Item #7484030
  • Manufacturer Part #6101042
5 out of 5 Customer Rating
Brand image
Ecolab

Facilipro™ 2.5 gal Disinfecting Acid Bathroom Cleaner

  • Fast #
  • Part #E6101042
  • Item #7484030
  • Manufacturer Part #6101042
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • EPA-registered heavy-duty and hospital grade bathroom disinfectant
  • Formulated to break down hard water build-up and soap scum on bathroom surfaces
  • Disinfects at low-use concentrations (8-12 ounce/gal.)
  • Disinfects in 5-minutes
  • Pleasant soapy fragrance for reduced acid flashback
  • Non-abrasive; won’t scratch
  • pH: 2.8 (concentrate)
  • Dilution Rate: 8 - 12 oz/gal
  • Pink Liquid
  • 2.5 gallon bottle
  • Requires Certification

Specifications

Collection:
Facilipro™
Color Finish Name:
Clear Pink
Dilution Rate:
1:16
EcoLogo Certified:
No
Green Seal Certified:
No
Size:
2.5 gal