750ml Foam Hand Sanitizer (Pack of 6)
This product has been replaced by
Manufacturer Part #6102062
FaciliPro™ 750ml Foam Hand Sanitizer (Pack of 6)
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 75-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Protect against microorganisms and promote public health with this waterless, moisturizing foam hand sanitizer
- Meets FDA requirements for Healthcare Personal Hand Rub and is 94% USDA Certified Biobased
- Contains 62% ethyl alcohol
- Use with Nexa Compact dispenser
Specifications
- Application:
- Hand Sanitizer
- Collection:
- FaciliPro™
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Green Seal Certified:
- No
- Package Quantity:
- Pack of 6
- Product Type:
- Hand Sanitizer
- Size:
- 750 mL