This product requires certification to purchase.

32 oz. Floral Scent Glass Cleaner in Clear Blue

Ecolab

Glass Force™ 32 oz. Floral Scent Glass Cleaner in Clear Blue

  • Fast #
  • Part #E6125798
  • Item #7255975
  • Manufacturer Part #6125798
4.7 out of 5 Customer Rating
Brand image
Ecolab

Glass Force™ 32 oz. Floral Scent Glass Cleaner in Clear Blue

  • Fast #
  • Part #E6125798
  • Item #7255975
  • Manufacturer Part #6125798
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 48
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Heavy-duty non-ammoniated glass surface cleaner for food service and housekeeping use
  • Specially formulated to remove soils, smoke and grease films on glass surfaces, mirrors, windows, plexiglass, marble and plastic
  • Dries quickly to leave surfaces sparkling clean and clear
  • Will not cloud acrylic and other plastic surfaces or degrade silver backing on mirrors
  • Not for use on food contact surfaces
  • When used as directed, product has low oral toxicity (Low oral toxicity defined by GHS - Global Harmonized System)
  • GS1 Registered: 10025469257984
  • Dilution Rate: Ready-to-Use
  • Color: Blue, Odor: Floral
  • Requires Certification

Specifications

Collection:
Glass Force™
Dilution Rate:
Ready to Use
EcoLogo Certified:
No
Green Seal Certified:
No
Material:
Plastic, Rubber, Aluminum
Size:
32 oz
Temperature Range:
5 to 50 Deg C