This product requires certification to purchase.

2 L Kitchen Cleaner (Case of 2)

Ecolab

Greaselift™ 2 L Kitchen Cleaner (Case of 2)

  • Fast #
  • Part #E6100155
  • Item #7218333
  • Manufacturer Part #6100155
3.4 out of 5 Customer Rating
Brand image
Ecolab

Greaselift™ 2 L Kitchen Cleaner (Case of 2)

  • Fast #
  • Part #E6100155
  • Item #7218333
  • Manufacturer Part #6100155
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Effective dispensed concentrate degreaser
  • Requires no gloves or goggles to clean ovens, grills, stove hoods and vents
  • Has no noxious odors, and will not damage aluminum surfaces
  • Aluminum safe
  • Foam for vertical cling
  • Biodegradable
  • Available dispensed or RTU
  • Requires Certification

Documents

Dimensions & Measurements
Package Quantity
Case of 2
Size
2 L
Characteristics & Features
Collection
Greaselift™
Color Finish Name
Dark Orange
Warranty & Product Information
EcoLogo Certified
No
Green Seal Certified
No