This product requires certification to purchase.

45 lb. Laundry Detergent (Case of 1)

This product has been replaced by

Ecolab Opaque White Laundry Detergent
Ecolab 45 lb. Laundry Detergent
Manufacturer Part #6100917
Ecolab

Laundri Perma Brite™ 45 lb. Laundry Detergent (Case of 1)

  • Fast #
  • Part #E6110391
  • Item #7013133
  • Manufacturer Part #6110391
3.5 out of 5 Customer Rating
Brand image

This product has been replaced by

Ecolab Opaque White Laundry Detergent
Ecolab 45 lb. Laundry Detergent
Manufacturer Part #6100917
Ecolab

Laundri Perma Brite™ 45 lb. Laundry Detergent (Case of 1)

  • Fast #
  • Part #E6110391
  • Item #7013133
  • Manufacturer Part #6110391
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 1 Pallet: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Heavy duty, powder detergent and color safe bleach system
  • For commercial and homestyle machines
  • Requires Certification

Specifications

Collection:
Laundri Perma Brite™
Color Finish Name:
Yellow
Material:
Powder
Package Quantity:
Case of 1
Size:
45 lb