Metal Sidekick Wasting Tee

You last purchased this on
 
Ecolab

Quick Fill® Metal Sidekick Wasting Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ecolab

Quick Fill® Metal Sidekick Wasting Tee

  • Fast #
  • Part #E92018480
  • Item #4111830
  • Manufacturer Part #9201-8480
3.5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
Quick Fill®
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight, Tee
IAPMO Listed -:
No
Length:
9 in
Material:
Metal