1250ml Manual Dispenser in White
Nexa™ 1250ml Manual Dispenser in White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Large bottle size extends interval between change-outs
- Evacuates product more fully, compared to a leading competitive dispensing system, especially for gels and lotions
- Adjustable dosing helps improve staff satisfaction and manage product use
- Antimicrobial protection in the manual dispenser push bar works continuously to inhibit the growth of bacteria, mold and mildew that can cause degradation
- Optional locking mechanism helps deter tampering
- Meets ADA compliance requirements
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Capacity:
- 1.25 L
- Collection:
- Nexa™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dispenser Type:
- Automatic
- Power Source:
- Battery
- UL Listed:
- No