This product requires certification to purchase.

2 L High Performance Neutral Liquid Floor Cleaner

Ecolab

Oasis® 2 L High Performance Neutral Liquid Floor Cleaner

  • Fast #
  • Part #E6100035
  • Item #7255751
  • Manufacturer Part #6100035
5 out of 5 Customer Rating
Brand image
Ecolab

Oasis® 2 L High Performance Neutral Liquid Floor Cleaner

  • Fast #
  • Part #E6100035
  • Item #7255751
  • Manufacturer Part #6100035
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 174
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Improves cleaning results with patent pending formula which achieves alkaline cleaner performance on foot traffic soil and is safe on vinyl, stone, rubber, epoxy, porcelain, concrete, linoleum and all finished floors
  • Concentrated formulations deliver excellent results at a lower end use cost
  • Rinse-free formula releases soil without leaving a film or haze; ultra low-foaming formula improves auto scrubber efficiency
  • Pleasant fragrance and exceptional cleaning performance improves worker satisfaction
  • Ultra-concentrated formula reduces amount of water shipped and Green Seal™(GS-37) certification pending
  • Low foaming formula allows you to use in mop bucket, autoscrubber, or spray bottle
  • No rinse required
  • Will not dull finished floors or damage floors including stone
  • Volume: 2L
  • Requires Certification
Dimensions & Measurements
Dilution Rate
1:6
Size
2 L
Characteristics & Features
Collection
Oasis®
Color Finish Name
Clear Orange
Warranty & Product Information
UL Listed
No