This product requires certification to purchase.

96 oz. Daily Disinfectant Cleaner

Ecolab

Oxycide™ 96 oz. Daily Disinfectant Cleaner

  • Fast #
  • Part #E6000189
  • Item #7483525
  • Manufacturer Part #6000189
4.1 out of 5 Customer Rating
Brand image
Ecolab

Oxycide™ 96 oz. Daily Disinfectant Cleaner

  • Fast #
  • Part #E6000189
  • Item #7483525
  • Manufacturer Part #6000189
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • One-step hospital use disinfectant cleaner and deodorant designed for general cleaning, disinfecting and deodorizing of hard nonporous inanimate surfaces
  • OxyCide daily disinfectant cleaner is effective in three minutes against Clostridium difficile spores
  • Proactive use of a sporicide for daily cleaning
  • Standardize and simplify with one product for daily, discharge and isolation cleaning
  • Favorable material compatibility helps minimize surface damage
  • The active ingredients, hydrogen peroxide and peracetic acid, provide favorable material compatibility that helps minimize surface damage and does not leave residual films or salts behind
  • Quickly removes dirt, grime, fungus, food residue, blood and other organic matter commonly found in health care facilities. It eliminates odors leaving surfaces smelling clean and fresh. Use where odors are a problem
  • Requires Certification

Documents

Dimensions & Measurements
Size
96 oz
Characteristics & Features
Collection
Oxycide™
Color Finish Category
Clear
Color Finish Name
Clear
Warranty & Product Information
Application
Hospitals
EcoLogo Certified
No
Green Seal Certified
No
Product Type
Disinfectant Cleaner