2 gal High Frequency Floor Finish (Case of 2)
Phazer® 2 gal High Frequency Floor Finish (Case of 2)
Package Quantity Info:
Each: 1 Case: 2 Pallet: 54-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- High-gloss and exceptionally durable floor finish designed for high-intensity traffic
- Engineered for higher maintenance routines where floors are burnished 4-7 times per week
- Contains 25% solids and delivers outstanding durability and gloss
Specifications
- Application:
- Finishing
- Collection:
- Phazer®
- Color Finish Name:
- White
- Material:
- Liquid
- Package Quantity:
- Case of 2
- Size:
- 2 gal