2 gal Ultra High Solid Finish (Case of 2)
Phazer® 2 gal Ultra High Solid Finish (Case of 2)
Package Quantity Info:
Each: 1 Case: 2 Pallet: 54-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Ultra high solids finish with excellent durability and gloss, superior leveling and low odor
- Saves time and labor with fewer coats
- Designed for medium to low maintenance routines
Specifications
- Application:
- Floor
- Collection:
- Phazer®
- Package Quantity:
- Case of 2
- Product Type:
- Foam
- Size:
- 2 gal