This product requires certification to purchase.

1.3 L Multi Purpose Degreaser (Case of 2)

Ecolab

QC™ 53 1.3 L Multi Purpose Degreaser (Case of 2)

  • Fast #
  • Part #E6166861
  • Item #7104117
  • Manufacturer Part #6166861
3.8 out of 5 Customer Rating
Brand image
Ecolab

QC™ 53 1.3 L Multi Purpose Degreaser (Case of 2)

  • Fast #
  • Part #E6166861
  • Item #7104117
  • Manufacturer Part #6166861
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • This ultra concentrated, non butyl degreaser is extremely effective on petroleum oils and food soils, such as meat, fat and grease deposits
  • Excellent for auto scrubbers
  • Low foaming formula
  • Requires Certification

Specifications

Application:
Degreaser
Collection:
QC™ 53
Color Finish Name:
Green
Material:
Liquid
Package Quantity:
Case of 2
Product Type:
Degreaser
Size:
1.3 L