This product requires certification to purchase.

1.3 L Laundry Fresh Air Freshener and Deodorizer

Ecolab

QC™ 72 1.3 L Laundry Fresh Air Freshener and Deodorizer

  • Fast #
  • Part #E6101984
  • Item #8055410
  • Manufacturer Part #6101984
5 out of 5 Customer Rating
Brand image
Ecolab

QC™ 72 1.3 L Laundry Fresh Air Freshener and Deodorizer

  • Fast #
  • Part #E6101984
  • Item #8055410
  • Manufacturer Part #6101984
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Room refreshers are specifically designed to neutralize odors while providing a pleasant and subtle, yet lasting clean scent
  • IFRA compliant fragrances, and products meet CARB VOC thresholds
  • Requires Certification
Dimensions & Measurements
Capacity
1.3 L
Size
1.3 L
Characteristics & Features
Collection
QC™ 72
Color Finish Name
Green
Material
Liquid
Warranty & Product Information
EcoLogo Certified
No
Green Seal Certified
No