This product requires certification to purchase.

45 lb. Laundry Detergent

You last purchased this on
 
Ecolab

Royal Brite™ 45 lb. Laundry Detergent

  • Fast #
  • Part #E6100917
  • Item #7255824
  • Manufacturer Part #6100917
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ecolab

Royal Brite™ 45 lb. Laundry Detergent

  • Fast #
  • Part #E6100917
  • Item #7255824
  • Manufacturer Part #6100917
4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

EA: 1 IP: 1 PT: 24
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Low-temperature, one-shot detergent with 3 enzymes and oxygen bleach
  • Phosphate free, contains 0.7% active oxygen bleach – active down to 120 degrees F
  • Color safe
  • Enzymes work on protein soils, oily soils and help prevent cotton lint or pilling
  • Suitable for home-style washers
  • Dilution Rate: 12 – 20 oz/cwt
  • Requires Certification

Specifications

Collection:
Royal Brite™
Color Finish Name:
Opaque White
EcoLogo Certified:
No
Green Seal Certified:
No
Size:
45 lb