This product requires certification to purchase.

16.23 oz. Terra Pure Pump Dispenser Hand Wash (Case of 12)

EcoLux Air 16.23 oz. Terra Pure Pump Dispenser Hand Wash (Case of 12)

  • Fast #
  • Part #DAIR14TPH480
  • Item #10865845
4.2 out of 5 Customer Rating
Brand image

EcoLux Air 16.23 oz. Terra Pure Pump Dispenser Hand Wash (Case of 12)

  • Fast #
  • Part #DAIR14TPH480
  • Item #10865845
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • EcoLux Air Terra Pure Hand Wash
  • 16.23 oz / 480 ml
  • Pump dispenser
  • Lemongrass green tea, a light fresh scent
  • Enriched with organic aloe vera extract
  • Eco-friendly, 100% paraben and gluten free
  • Never tested on animals
  • Compatible with the EcoLux Air bracket system (sold separately)
  • Case of 12
  • Requires Certification

Specifications

Capacity:
16.23 oz/480 ml
Collection:
EcoLux Air
Size:
16.23 oz/480ml