16.23 oz. Terra Pure Pump Dispenser Lotion (Case of 12)
EcoLux Air 16.23 oz. Terra Pure Pump Dispenser Lotion (Case of 12)
Package Quantity Info:
Each: 1 Inner Pack: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Terra Pure Lotion
- 16.23 oz / 480 ml
- Pump dispenser
- Lemongrass green tea, a light fresh scent
- Enriched with organic aloe vera extract
- Eco-friendly, 100% paraben and gluten free
- Never tested on animals
- Compatible with the EcoLux Air bracket system (sold separately)
- Case of 12
Specifications
- Product Type:
- Lotion
- Size:
- 16.23 oz/480m