16.23 oz. Terra Pure Pump Dispenser Shampoo (Case of 12)
EcoLux Air 16.23 oz. Terra Pure Pump Dispenser Shampoo (Case of 12)
Package Quantity Info:
Each: 1 Inner Pack: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Terra Pure Shampoo
- 16.23 oz / 480 ml
- Pump dispenser
- Green tea lemongrass, a light fresh scent
- Enriched with organic aloe vera extract
- Eco-friendly, 100% paraben and gluten free
- Never tested on animals
- Compatible with the EcoLux Air bracket system (sold separately)
- Case of 12
Specifications
- Brand Model Compatibility:
- EcoLux Air Terra Pure
- Product Type:
- Shampoo
- Size:
- 13.53 oz/400 ml