EconoCall™ Call Cord 1/4 2-Conductor Phone Plug White Double with 7 ft Cord
EconoCall™ Call Cord 1/4 2-Conductor Phone Plug White Double with 7 ft Cord
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes two pendants
- Clean and basic design
- Reparable button for fast fixes
- RoHS 2 Compliant and FDA listed
- Smooth pendant shape fits comfortably in the hand
Documents
Specifications
- Color Finish Name:
- White
- Jacket Material:
- ABS
- Length:
- 7 ft
- Material:
- Plastic
- Number of Conductors:
- 2
- Product Type:
- Call Cord
- Type:
- C7700DW7
- UPC:
- 811890031469
- Volts:
- 24V