EconoCall™ Call Cord Jeron Pro-Alert 640 And Provider 680 8-Pin Din Plug White with 7 ft Cord
EconoCall™ Call Cord Jeron Pro-Alert 640 And Provider 680 8-Pin Din Plug White with 7 ft Cord
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use with Jeron Pro-Alert 640 and Provider 680 nurse call systems
- Clean and basic design
- Reparable button for fast fixes
- RoHS 2 Compliant and FDA listed
- Smooth pendant shape fits comfortably in the hand
Documents
Specifications
- Color Finish Name:
- White
- Jacket Material:
- ABS
- Length:
- 7 ft
- Material:
- Plastic
- Product Type:
- Call Cord
- Type:
- C117738
- UPC:
- 811890031926
- Volts:
- 24V