EconoCall™ Call Cord Rauland 8-Pin Din Plug White with 7 ft Cord
EconoCall™ Call Cord Rauland 8-Pin Din Plug White with 7 ft Cord
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use with Rauland Responder III+, IV, 4000 nurse call systems
- Clean and basic design
- Reparable button for fast fixes
- RoHS 2 Compliant and FDA listed
Documents
Specifications
- Cable or Wire Type:
- Hook-Up Wire
- Color Finish Name:
- White
- Jacket Material:
- ABS
- Length:
- 7 ft
- Material:
- Plastic
- Product Type:
- Call Cord
- Type:
- C117704
- UPC:
- 811890031445
- Volts:
- 24V