This product requires certification to purchase.

Economy Sliding Window Sash Lock in White 4 pack

Economy Sliding Window Sash Lock in White 4 pack

  • Fast #
  • Part #PMP4336
  • Item #7233912
  • Manufacturer Part #MP4336
3.4 out of 5 Customer Rating
Brand image

Economy Sliding Window Sash Lock in White 4 pack

  • Fast #
  • Part #PMP4336
  • Item #7233912
  • Manufacturer Part #MP4336
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Constructed of extruded aluminum material to provide a solid and stronger holding power
  • Comes in a beautiful, corrosion resistant, black painted finish
  • Designed for use with sliding windows, to include any handing (left or right) horizontal sliding and vertical sliding windows
  • Features dual thumbscrew fasteners to allow for double the locking strength
  • Easy to install with only a few simple tools
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Whites
Color Finish Name:
White
Length:
1
Package Quantity:
Pack of 4
UPC:
049793443366
Window Hardware Type:
Window Sash Lock