Salt-Free Whole Home Replacement Filter
Salt-Free Whole Home Replacement Filter
Product Details
Product Details
- EPAWCF filter included
- Compatible with our Eco Pure EPAWCS system, this replacement filter conditions and filters the water throughout your entire home, reducing scale, sediment and chlorine down to 5 microns
- Automatic by-pass eliminates need to shut off household water supply when changing filters
- 6 month filter life
Specifications
- Cartridge Type:
- Encapsulated Filter
- Connection Type:
- MNPT
- Contaminant Removal:
- Scale, Sediment, Dirt, Rust, Sand, Chlorine
- Depth:
- 4-1/2 in
- Diameter:
- 4-1/2 in
- Filter Life (Months):
- 6 mo
- Filter Size:
- 4-1/2 in x 12 in
- Filtering Material:
- Yes
- Filtering System:
- Point of Entry