16 x 17 in. x 0.6 mil 2.5 gal Bin Liner in Green (Case of 4 Rolls)
Fig 6400 16 x 17 in. x 0.6 mil 2.5 gal Bin Liner in Green (Case of 4 Rolls)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Star-seal bottoms conform to the shape of every bin to maximize carrying capacity
- Extra strong – Puncture, tear, and zipper resistant
- Keeps bins smelling fresh
- Certified compostable through BPI and CMA approved
- Widest range of stocked sizes and custom sizes available
- Made in North America
Documents
Specifications
- ASTM:
- ASTM D-6400
- Brand Model Compatibility:
- MFRD-1
- Capacity:
- 2.5 gal
- Collection:
- Fig 6400
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Height:
- 17 in
- Material:
- Plastic
- Material Type:
- Polylactic Acid
- Package Quantity:
- Case of 4 Rolls
- Product Type:
- Bin Liner
- Thickness:
- 0.6 mil
- UPC:
- 678526216177
- Width:
- 16 in