240V 24kW Electric Water Heater
240V 24kW Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- AMP:
- 100
- Application:
- Residential
- Depth:
- 3-3/4 in
- Energy Star Compliant:
- No
- Height:
- 17 in
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 240V
- Water Connection Size:
- 3/4 in
- Water Heater Type:
- Tankless
- Watts:
- 24 kW
- Width:
- 17 in