This product requires certification to purchase.

2 in. Plastic Cleanout Plug

Edco

2 in. Plastic Cleanout Plug

  • Fast #
  • Part #EB220
  • Item #1204073
  • Manufacturer Part #EB-220
5 out of 5 Customer Rating
Edco

2 in. Plastic Cleanout Plug

  • Fast #
  • Part #EB220
  • Item #1204073
  • Manufacturer Part #EB-220
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Fitting Size 1:
2
Fitting Sizes:
2 in
Fitting Type:
Cleanout Plug
Material:
Plastic