NPT Stainless Steel Sample Cooler
NPT Stainless Steel Sample Cooler
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Stainless Steel
Specifications
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4
- Fitting Size 2:
- 3/8
- Fitting Sizes:
- 1/4 in x 3/8 in
- Length:
- 13-5/8
- Material:
- Stainless Steel
- Material Type:
- 316
- Product Type:
- Sample Cooler