This product requires certification to purchase.

Safety Glasses with Black Frame & Smoke Lens

Edge Eyewear

Dakura Safety Glasses with Black Frame & Smoke Lens

  • Fast #
  • Part #WSW128
  • Item #2056600
  • Manufacturer Part #SW128
4.6 out of 5 Customer Rating
Brand image
Edge Eyewear

Dakura Safety Glasses with Black Frame & Smoke Lens

  • Fast #
  • Part #WSW128
  • Item #2056600
  • Manufacturer Part #SW128
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Flexible and durable frame
  • ANSI/ISEA Z87.1-2015 & MCEPS GL-PD 10-12 compliant
  • Lenses are triple-dipped in anti-scratch coating
  • Lenses block 99.9% of UVA, UVB, and UVC rays
  • Requires Certification

Specifications

ANSI:
ANSI Z87.1-2015
Collection:
Dakura
Glasses Frame Color:
Silver
Glasses Lens Color:
Blue Mirror
Material:
Plastic
Material Type:
Polycarbonate
Proposition 65:
WARNING: This product can expose you to chemicals BPA, which are known to the State of California to cause cancer, and BPA, which are known to the State of California to cause birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov
UPC:
697920001257
Weight:
2/5
Width:
4