This product requires certification to purchase.

Anti-Reflective Black Frame Eyewear with Clear Lens

Edge Eyewear

Delano G2 Anti-Reflective Black Frame Eyewear with Clear Lens

  • Fast #
  • Part #WSD111ARG2
  • Item #4911930
  • Manufacturer Part #SD111AR-G2
3.4 out of 5 Customer Rating
Brand image
Edge Eyewear

Delano G2 Anti-Reflective Black Frame Eyewear with Clear Lens

  • Fast #
  • Part #WSD111ARG2
  • Item #4911930
  • Manufacturer Part #SD111AR-G2
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Flexible and durable frame
  • ANSI/ISEA Z87.1-2015 & MCEPS GL-PD 10-12 compliant
  • Lenses block 99.9% of UVA, UVB, and UVC rays
  • Lenses are triple-dipped in anti-scratch coating
  • Requires Certification

Specifications

ANSI:
ANSI Z87.1-2015
Application:
Eye Protection
Clothing Size:
One Size Fits Most
Collection:
Delano G2
Color Finish Category:
Blacks
Color Finish Name:
Black
Glasses Frame Color:
Black
Glasses Lens Color:
Anti-Reflective
Height:
2 in
Length:
9-1/2 in
Material:
Plastic
Material Type:
Polycarbonate
Proposition 65:
WARNING: This product can expose you to chemicals BPA, which are known to the State of California to cause cancer, and BPA, which are known to the State of California to cause birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov
UPC:
697920011898
Weight:
2/5 lb
Width:
4 in