Safety Glasses with Black Frame & Smoke Lens
Kazbek XL Safety Glasses with Black Frame & Smoke Lens
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- XL (Wide Fit) frame has an additional 22mm of width at the temple
- Flexible and durable frame
- ANSI/ISEA Z87.1-2015 & MCEPS GL-PD 10-12 compliant
- Lenses are triple-dipped in anti-scratch coating
- Lenses block 99.9% of UVA, UVB, and UVC rays
Specifications
- ANSI:
- ANSI Z87.1-2015
- Application:
- Eye Protection
- Clothing Size:
- XL
- Collection:
- Kazbek XL
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Smoke
- Height:
- 2 in
- Length:
- 9-1/2 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Proposition 65:
- WARNING: This product can expose you to chemicals BPA, which are known to the State of California to cause cancer, and BPA, which are known to the State of California to cause birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov
- UPC:
- 697920000717
- Weight:
- 2/5 lb
- Width:
- 4 in