Polarized Safety Glasses with Blue Mirror Lens
Khor Polarized Safety Glasses with Blue Mirror Lens
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Polarized lens technology for reduced glare
- Aqua Precision lens technology for visual clarity
- Lenses block 99.9% of UVA, UVB, and UVC rays
- Lenses are triple-dipped in anti-scratch coating
Specifications
- ANSI:
- ANSI Z87.1 2015
- CE Approved:
- No
- Collection:
- Khor
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Blue Mirror
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Proposition 65:
- WARNING: This product can expose you to chemicals BPA, which are known to the State of California to cause cancer, and BPA, which are known to the State of California to cause birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov
- UPC:
- 697920009734
- Weight:
- 0.4 lb
- Width:
- 4 in