Polarized Safety Glasses with Copper Lens
Khor Polarized Safety Glasses with Copper Lens
Product Details
Product Details
- Polarized lens technology for reduced glare
- Blue light filter lens technology for definition and depth perception
- Interchangeable lenses
- Flexible and durable frame
Specifications
- ANSI:
- ANSI Z87.1-2015
- Collection:
- Khor
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Copper
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Proposition 65:
- WARNING: This product can expose you to chemicals BPA, which are known to the State of California to cause cancer, and BPA, which are known to the State of California to cause birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov
- UPC:
- 697920009703
- Weight:
- 2/5
- Width:
- 4