Black Frame Safety Glass with Smoke Lens
Mazeno Black Frame Safety Glass with Smoke Lens
Product Details
Product Details
- Flexible and durable frame
Specifications
- ANSI:
- ANSI Z87.1 2015
- Application:
- Eye Protection
- CE Approved:
- No
- Clothing Size:
- One Size Fits Most
- Collection:
- Mazeno
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Smoke
- Height:
- 2
- Length:
- 9-1/2
- Material:
- Plastic
- Material Type:
- Nylon, Polycarbonate
- Proposition 65:
- WARNING: Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 697920018187
- Weight:
- 0.04
- Width:
- 4