This product requires certification to purchase.

Safety Eyewear with Silver Lens

You last purchased this on
 
Edge Eyewear

Zorge G2 Safety Eyewear with Silver Lens

  • Fast #
  • Part #WDZ117G2
  • Item #7056616
  • Manufacturer Part #DZ117-G2
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Edge Eyewear

Zorge G2 Safety Eyewear with Silver Lens

  • Fast #
  • Part #WDZ117G2
  • Item #7056616
  • Manufacturer Part #DZ117-G2
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 144
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Interchangeable lenses
  • Flexible and durable frame
  • Lenses block 99.9% of UVA, UVB, and UVC rays
  • Lenses are triple-dipped in anti-scratch coating
  • Requires Certification

Specifications

ANSI:
ANSI Z87.1-2015
Collection:
Zorge G2
Glasses Frame Color:
Black
Glasses Lens Color:
Silver Mirror
Material:
Plastic
Material Type:
Polycarbonate
Proposition 65:
WARNING: This product can expose you to chemicals BPA, which are known to the State of California to cause cancer, and BPA, which are known to the State of California to cause birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov
Weight:
2/5 lb
Width:
4 in